Welcome to Würth Finland For trade customers only

ATORN indexable insert APHT1604PDR-HC4626

ATORN INDEXABLE INSERTS APHT1604PDR-HC46

Art.-no. 1970930479

-
ATORN indexable insert APHT1604PDR-HC4626

Art.-no. 1970930479

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packaging unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293111491

Manufacturer Part Number

11111504

ISO name

APHT 160408 PDR

Knife edge length

17 mm

Edge radius

0.8 mm

Indexable insert no. (WSP Typ)

27

Surface

Coated

Carbide type

HC4626

Material to be processed

Steel, Cast metal

Suitable for material group P

1

Suitable for material group M

3

Suitable for material group N

3

Suitable for material group K

1

Suitable for material group S

3

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.013 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information