Welcome to Würth Finland For trade customers only

ATORN indexable insert APHX100304FR-HW4415 Alu

ATORN INDEXABLE INSERTS APHX100304FR-HW4

Art.-no. 1970930477

-
ATORN indexable insert APHX100304FR-HW4415 Alu

Art.-no. 1970930477

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293111453

Manufacturer Part Number

11111500

ISO name

APHX 100304 FR-ALU

Knife edge length

10.5 mm

Edge radius

0.4 mm

Indexable insert no. (WSP Typ)

21

Surface

Uncoated

Carbide type

HW4415

Material to be processed

Non-ferrous metal

Suitable for material group P

3

Suitable for material group M

3

Suitable for material group N

1

Suitable for material group K

3

Suitable for material group S

3

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information