ATORN indexable insert APKT 1604 PDER-HC4540
ATORN INDEXABLE INSERT APKT 1604 PDER-HC
Art.-no. 1970930385
Register and access more than 75 000 products
Delivery
Packaging unit: 10 pieces
Datasheets(X)
Brand | ATORN |
EAN | 4050293081978 |
Manufacturer Part Number | 10880144 |
ISO name | APKT 160408 PDER |
Knife edge length | 17.3 mm |
Edge radius | 0.8 mm |
Indexable insert no. (WSP Typ) | 28 |
Surface | Coated |
Carbide type | HC4540 |
Material to be processed | Steel, Stainless steel, Cast metal, Special alloy |
Suitable for material group P | 1 |
Suitable for material group M | 1 |
Suitable for material group N | 3 |
Suitable for material group K | 2 |
Suitable for material group S | 1 |
Suitable for material group H | 3 |
Harmonized System Code | 82090020 |
Gross Weight | 0.010 kg |