Welcome to Würth Finland For trade customers only

ATORN indexable insert APKT 1604 PDER-HC4620

ATORN INDEXABLE INSERT APKT 1604 PDER-HC

Art.-no. 1970930384

-
ATORN indexable insert APKT 1604 PDER-HC4620

Art.-no. 1970930384

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packaging unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293081961

Manufacturer Part Number

10880143

ISO name

APKT 160408 PDER

Knife edge length

17.3 mm

Edge radius

0.8 mm

Indexable insert no. (WSP Typ)

28

Surface

Coated

Carbide type

HC4620

Material to be processed

Steel, Stainless steel, Cast metal, Special alloy

Suitable for material group P

1

Suitable for material group M

2

Suitable for material group N

3

Suitable for material group K

1

Suitable for material group S

2

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.008 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information