Welcome to Würth Finland For trade customers only

ATORN indexable insert APKT1003PDER- M HC4410

ATORN INDEXABLE INSERT APKT1003PDER- M H

Art.-no. 1970930376

-
ATORN indexable insert APKT1003PDER- M HC4410

Art.-no. 1970930376

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293081817

Manufacturer Part Number

10880056

ISO name

APKT 1003 PDER-M

Knife edge length

11 mm

Edge radius

0.5 mm

Indexable insert no. (WSP Typ)

22

Surface

Coated

Carbide type

HC4410

Material to be processed

Non-ferrous metal, Cast metal

Suitable for material group P

3

Suitable for material group M

3

Suitable for material group N

1

Suitable for material group K

1

Suitable for material group S

3

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information