Welcome to Würth Finland For trade customers only

ATORN indexable insert APKT1003PDER- M -HC4540

ATORN INDEXABLE INSERT APKT1003PDER- M -

Art.-no. 1970930395

-
ATORN indexable insert APKT1003PDER- M -HC4540

Art.-no. 1970930395

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293082081

Manufacturer Part Number

10880586

ISO name

APKT 1003 PDER-M

Knife edge length

11 mm

Edge radius

0.5 mm

Indexable insert no. (WSP Typ)

22

Surface

Coated

Carbide type

HC4540

Material to be processed

Steel, Stainless steel, Cast metal, Special alloy

Suitable for material group P

1

Suitable for material group M

1

Suitable for material group N

3

Suitable for material group K

2

Suitable for material group S

1

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information