Welcome to Würth Finland For trade customers only

ATORN indexable insert APKT1003PDER-M HC4626

ATORN INDEXABLE INSERT APKT1003PDER- M H

Art.-no. 1970930409

-
ATORN indexable insert APKT1003PDER-M HC4626

Art.-no. 1970930409

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packaging unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293082333

Manufacturer Part Number

10883625

ISO name

APKT 1003 PDER-M

Knife edge length

11 mm

Edge radius

0.5 mm

Indexable insert no. (WSP Typ)

22

Surface

Coated

Carbide type

HC4626

Material to be processed

Steel, Cast metal, Hardened material

Suitable for material group P

1

Suitable for material group M

3

Suitable for material group N

3

Suitable for material group K

1

Suitable for material group S

3

Suitable for material group H

2

Harmonized System Code

82090020

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information