Welcome to Würth Finland For trade customers only

ATORN indexable insert APKT1604 PDER-S HC4535

REVCTRPL-APKT1604-PDER-SHC4535-16109128

Art.-no. 1970912849

-
ATORN indexable insert APKT1604 PDER-S HC4535

Art.-no. 1970912849

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packaging unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293111545

Manufacturer Part Number

11111509

ISO name

APKT 1604 PDER-S

Knife edge length

17 mm

Edge radius

0.8 mm

Indexable insert no. (WSP Typ)

27

Surface

Coated

Carbide type

HC4535

Material to be processed

Steel, Stainless steel, Special alloy

Suitable for material group P

1

Suitable for material group M

1

Suitable for material group N

3

Suitable for material group K

3

Suitable for material group S

2

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.008 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information