ATORN indexable insert APKT1604 PDER-S HC4635
ATORN WSP APKT1604 PDER-S HC4635
Art.-no. 1970930483
Register and access more than 75 000 products
Delivery
Packaging unit: 10 pieces
Datasheets(X)
Brand | ATORN |
EAN | 4050293111552 |
Manufacturer Part Number | 11111510 |
ISO name | APKT 1604 PDER-S |
Knife edge length | 17 mm |
Edge radius | 0.8 mm |
Indexable insert no. (WSP Typ) | 27 |
Surface | Coated |
Carbide type | HC4635 |
Material to be processed | Steel, Cast metal |
Suitable for material group P | 1 |
Suitable for material group M | 3 |
Suitable for material group N | 3 |
Suitable for material group K | 2 |
Suitable for material group S | 3 |
Suitable for material group H | 3 |
Harmonized System Code | 82090020 |
Gross Weight | 0.008 kg |