ATORN indexable insert CBN CCGW 060204 ABC X15-B-2
ATORN-WSP-CBN-CCGW-060204-ABC-X15-B-2
Art.-no. 1970939243
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293734492 |
Manufacturer Part Number | 12410079 |
Clearance angle of indexable insert ISO | C |
Corner radius of indexable insert ISO | 04 |
Carbide type | ABC X15-B |
ISO-Code Rotating | CCGW 060204 |
Machining conditions for indexable insert | Medium |
min./max. ap | 0.01-0.5 mm |
Design of the chamfer | B (chamfered) |
f min./max. | 0.01-0.35 mm/r |
f min. | 0.01 mm/r |
max. f | 0.35 mm/r |
max. ap | 0.5 mm |
min. ap | 0.01 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.001 kg |