ATORN indexable insert, CBN, coated, CCGW 060204 ABC10B/E S2
ATORN-CBN,FASE,CCGW060204-2S,ABC10B/E
Art.-no. 1970939239
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293398106 |
Manufacturer Part Number | 11430230 |
Clearance angle of indexable insert ISO | C |
Corner radius of indexable insert ISO | 04 |
ISO-Code Rotating | CCGW 060204 |
Machining conditions for indexable insert | Good, Unfavourable |
min./max. ap | 0.08-0.5 mm |
Design of the chamfer | E (chamfered) |
f min./max. | 0.08-0.5 mm/r |
f min. | 0.08 mm/r |
max. f | 0.5 mm/r |
max. ap | 0.5 mm |
min. ap | 0.08 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.001 kg |