ATORN indexable insert, CBN, coated, CCGW 09T302 ABC40B/A S2
ATORN-CBN,SCHARF,CCGW09T302-2S,ABC40B/A
Art.-no. 1970939242
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293398335 |
Manufacturer Part Number | 11430253 |
Clearance angle of indexable insert ISO | C |
Corner radius of indexable insert ISO | 02 |
ISO-Code Rotating | CCGW 09T302 |
Machining conditions for indexable insert | Unfavourable |
min./max. ap | 0.05-0.40 mm |
Design of the chamfer | A (sharp) |
f min./max. | 0.04-0.25 mm/r |
f min. | 0.04 mm/r |
max. f | 0.25 mm/r |
max. ap | 0.40 mm |
min. ap | 0.05 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.005 kg |