ATORN indexable insert, CBN, coated, CCGW 09T304 ABC25B/D S2
ATORN-CBN,FASE,CCGW09T304-2S,ABC25B/D
Art.-no. 1970939241
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293398403 |
Manufacturer Part Number | 11430260 |
Clearance angle of indexable insert ISO | C |
Corner radius of indexable insert ISO | 04 |
ISO-Code Rotating | CCGW 09T304 |
Machining conditions for indexable insert | Good |
min./max. ap | 0.04-0.25 mm |
Design of the chamfer | D (chamfered) |
f min./max. | 0.06-0.40 mm/r |
f min. | 0.06 mm/r |
max. f | 0.40 mm/r |
max. ap | 0.25 mm |
min. ap | 0.04 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.004 kg |