ATORN indexable insert, CBN, coated, CNGA 120404W ABC40B/A S4
CBN-SCHRF-CNGA120404W-4S,ABC40-17873096
Art.-no. 1970918807
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293399776 |
Manufacturer Part Number | 11430397 |
Clearance angle of indexable insert ISO | N |
Corner radius of indexable insert ISO | 04 |
ISO-Code Rotating | CNGA 120404 |
Machining conditions for indexable insert | Unfavourable |
min./max. ap | 0.05-0.40 mm |
Design of the chamfer | A (sharp) |
f min./max. | 0.04-0.25 mm/r |
f min. | 0.04 mm/r |
max. f | 0.25 mm/r |
max. ap | 0.40 mm |
min. ap | 0.05 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.012 kg |