Welcome to Würth Finland For trade customers only

ATORN indexable insert, CBN, coated, CNGA 120408 ABC10B/E S4

CBN-FA-CNGA120408-4S,ABC10B/E-17873026

Art.-no. 1970918796

-
ATORN indexable insert, CBN, coated, CNGA 120408 ABC10B/E S4

Art.-no. 1970918796

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293399547

Manufacturer Part Number

11430374

Clearance angle of indexable insert ISO

N

Corner radius of indexable insert ISO

08

Carbide type

ABC10B/E

ISO-Code Rotating

CNGA 120408

Machining conditions for indexable insert

Unfavourable

min./max. ap

0.08-0.5 mm

Design of the chamfer

E (chamfered)

f min./max.

0.08-0.5 mm/r

f min.

0.08 mm/r

max. f

0.5 mm/r

max. ap

0.5 mm

min. ap

0.08 mm

Harmonized System Code

82090020

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information