ATORN indexable insert, CBN, coated, CNGA 120408 ABC40B/E S2
ATORN-CBN,FASE,CNGA120408-2S,ABC40B/E
Art.-no. 1970939262
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293398656 |
Manufacturer Part Number | 11430285 |
Clearance angle of indexable insert ISO | N |
Corner radius of indexable insert ISO | 08 |
ISO-Code Rotating | CNGA 120408 |
Machining conditions for indexable insert | Unfavourable |
min./max. ap | 0.10-0.40 mm |
Design of the chamfer | E (chamfered) |
f min./max. | 0.06-0.25 mm/r |
f min. | 0.06 mm/r |
max. f | 0.25 mm/r |
max. ap | 0.40 mm |
min. ap | 0.10 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.009 kg |