ATORN indexable insert, CBN, coated, TNGA 160404 ABC25B/F S6
CBN-FA-TNGA160404-6S,ABC25B/F-17873154
Art.-no. 1970918817
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293400038 |
Manufacturer Part Number | 11430423 |
Clearance angle of indexable insert ISO | N |
Corner radius of indexable insert ISO | 04 |
Carbide type | ABC25B/F |
ISO-Code Rotating | TNGA 160404 |
Machining conditions for indexable insert | Good |
min./max. ap | 0.04-0.40 mm |
Design of the chamfer | F (chamfered) |
f min./max. | 0.06-0.25 mm/r |
f min. | 0.06 mm/r |
max. f | 0.25 mm/r |
max. ap | 0.40 mm |
min. ap | 0.04 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.007 kg |