ATORN indexable insert, CBN, coated, VNGA 160404 ABC10B/E S4
CBN-FA-VNGA160404-4S,ABC10B/E-17873206
Art.-no. 1970918820
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293400267 |
Manufacturer Part Number | 11430446 |
Clearance angle of indexable insert ISO | N |
Corner radius of indexable insert ISO | 04 |
ISO-Code Rotating | VNGA 160404 |
Machining conditions for indexable insert | Good, Unfavourable |
min./max. ap | 0.08-0.5 mm |
Design of the chamfer | E (chamfered) |
f min./max. | 0.08-0.5 mm/r |
f min. | 0.08 mm/r |
max. f | 0.5 mm/r |
max. ap | 0.5 mm |
min. ap | 0.08 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.010 kg |