ATORN indexable insert, CBN, coated, VNGA 160404 ABC25B/D S4
CBN-FA-VNGA160404-4S,ABC25B/D-17873212
Art.-no. 1970918822
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4050293400298 |
Manufacturer Part Number | 11430449 |
Clearance angle of indexable insert ISO | N |
Corner radius of indexable insert ISO | 04 |
Carbide type | ABC25B/D |
ISO-Code Rotating | VNGA 160404 |
Machining conditions for indexable insert | Good |
min./max. ap | 0.04-0.25 mm |
Design of the chamfer | D (chamfered) |
f min./max. | 0.06-0.40 mm/r |
f min. | 0.06 mm/r |
max. f | 0.40 mm/r |
max. ap | 0.25 mm |
min. ap | 0.04 mm |
Harmonized System Code | 82090020 |
Gross Weight | 0.010 kg |