Welcome to Würth Finland For trade customers only

ATORN indexable insert, CBN, coated, VNGA 160404 ABC40B/E S4

CBN-FA-VNGA160404-4S,ABC40B/E-17873218

Art.-no. 1970918824

-
ATORN indexable insert, CBN, coated, VNGA 160404 ABC40B/E S4

Art.-no. 1970918824

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293400328

Manufacturer Part Number

11430452

Clearance angle of indexable insert ISO

N

Corner radius of indexable insert ISO

04

Carbide type

ABC40B/E

ISO-Code Rotating

VNGA 160404

Machining conditions for indexable insert

Unfavourable

min./max. ap

0.10-0.40 mm

Design of the chamfer

E (chamfered)

f min./max.

0.06-0.25 mm/r

f min.

0.06 mm/r

max. f

0.25 mm/r

max. ap

0.40 mm

min. ap

0.10 mm

Harmonized System Code

82090020

Gross Weight

0.010 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information