Welcome to Würth Finland For trade customers only

ATORN indexable insert, CBN, coated, VNGA 160408 ABC25B/F S4

CBN-FA-VNGA160408-4S,ABC25B/F-17873234

Art.-no. 1970918826

-
ATORN indexable insert, CBN, coated, VNGA 160408 ABC25B/F S4

Art.-no. 1970918826

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293400397

Manufacturer Part Number

11430459

Clearance angle of indexable insert ISO

N

Corner radius of indexable insert ISO

08

Carbide type

ABC25B/F

ISO-Code Rotating

VNGA 160408

Machining conditions for indexable insert

Good

min./max. ap

0.04-0.40 mm

Design of the chamfer

F (chamfered)

f min./max.

0.06-0.25 mm/r

f min.

0.06 mm/r

max. f

0.25 mm/r

max. ap

0.40 mm

min. ap

0.04 mm

Harmonized System Code

82090020

Gross Weight

0.010 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information