ATORN indexable insert, CBN, uncoated, CCGW 060202 ABC10/A
ATORN CBN INDEXABLE INSERT CCMW 060202,A
Art.-no. 1970930637
Register and access more than 75 000 products
Application
For longitudinal and face turning under good operating conditions at low cutting depths in the material groups cast materials, (special alloys).
Execution
- Ground CBN indexable insert
Advantage
- Very high wear resistance, optimised for continuous cutting
Datasheets(X)
Brand | ATORN |
EAN | 4050293141566 |
Manufacturer Part Number | 11430001 |
Clearance angle of indexable insert ISO | C |
Corner radius of indexable insert ISO | 02 |
Carbide type | ABC 10/A |
ISO-Code Rotating | CCGW 060202 |
Machining conditions for indexable insert | Good |
min./max. ap | 0.02-0.25 mm |
Design of the chamfer | A (sharp) |
f min./max. | 0.02-0.25 mm/r |
f min. | 0.02 mm/r |
max. f | 0.25 mm/r |
max. ap | 0.25 mm |
min. ap | 0.02 mm |
Harmonized System Code | 82090020 |
Number of pieces per packet | 2 PCS |
Gross Weight | 0.001 kg |