Welcome to Würth Finland For trade customers only

ATORN indexable insert CCMT 09T304-FP1 HC7625

ATORN WSP CCMT 09T304-FP1 HC7625

Art.-no. 1970931674

-
ATORN indexable insert CCMT 09T304-FP1 HC7625

Art.-no. 1970931674

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • very positive chip breaker, ensures ideal chip breaking with small cutting depths
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293662047

Manufacturer Part Number

12350081

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

09

Thickness of indexable insert ISO

T3

Corner radius of indexable insert ISO

04

Machining conditions for indexable insert

Medium

Carbide type area ISO

P

Carbide type ISO

P25

Carbide type

HC7625

ISO-Code Rotating

CCMT 09T304

Material to be processed

Steel, Cast iron

min./max. ap

0.25-3 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.05-0.45 mm/r

f min.

0.05 mm/r

max. f

0.45 mm/r

max. ap

3 mm

min. ap

0.25 mm

Supply type

Smoothing - Positive chip breaker for low cutting depths

Chip breaker code

FP1

Min./max. Vc in steel

115-270 m/min

Min./max. Vc in cast iron

135-370 m/min

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information