ATORN indexable insert CCMT 120404-FP1 HC7615
ATORN WSP CCMT 120404-FP1 HC7615
Art.-no. 1970931677
Register and access more than 75 000 products
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- very positive chip breaker, ensures ideal chip breaking with small cutting depths
Datasheets(X)
Brand | ATORN |
EAN | 4050293662078 |
Manufacturer Part Number | 12350084 |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Machining conditions for indexable insert | Good |
Carbide type area ISO | P |
Carbide type ISO | P15 |
Carbide type | HC7615 |
ISO-Code Rotating | CCMT 120404 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.25-3 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.07-0.5 mm/r |
f min. | 0.07 mm/r |
max. f | 0.5 mm/r |
max. ap | 3 mm |
min. ap | 0.25 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code | FP1 |
Min./max. Vc in steel | 130-295 m/min |
Min./max. Vc in cast iron | 150-395 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.008 kg |