Welcome to Würth Finland For trade customers only

ATORN indexable insert CNMG 120408-MPL HC7615

ATORN WSP CNMG 120408-MPL HC7615

Art.-no. 1970931648

-
ATORN indexable insert CNMG 120408-MPL HC7615

Art.-no. 1970931648

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Very soft-cutting chip breaker, ideal for long-chipping steels with a wide infeed range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293661781

Machining conditions for indexable insert

Good

Manufacturer Part Number

12350055

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Carbide type area ISO

P

Carbide type ISO

P15

Carbide type

HC7615

ISO-Code Rotating

CNMG 120408

Material to be processed

Steel, Cast iron

min./max. ap

0.40-2.50 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.10-0.40 mm/r

f min.

0.10 mm/r

max. f

0.40 mm/r

max. ap

2.50 mm

min. ap

0.40 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MPL

Min./max. Vc in steel

115-295 m/min

Min./max. Vc in cast iron

135-395 m/min

Harmonized System Code

82090020

Gross Weight

0.012 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information