Welcome to Würth Finland For trade customers only

ATORN indexable insert DNMG 110408-FP1 HC7605

ATORN-WSP-DNMG-110408-FP1-HC7605

Art.-no. 1970938833

-
ATORN indexable insert DNMG 110408-FP1 HC7605

Art.-no. 1970938833

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Advantage

  • Extreme hardness and wear resistance, for very high service life requirements in very favourable cutting conditions
  • very positive chip breaker, ensures ideal chip breaking with small cutting depths
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293662399

Manufacturer Part Number

12350116

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

11

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Machining conditions for indexable insert

Good

Carbide type area ISO

P

Carbide type ISO

P05

Carbide type

HC7605

ISO-Code Rotating

DNMG 110408

Material to be processed

Steel, Cast iron

min./max. ap

0.10-1.50 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.10-0.40 mm/r

f min.

0.10 mm/r

max. f

0.40 mm/r

max. ap

1.50 mm

min. ap

0.10 mm

Supply type

Smoothing - Positive chip breaker for low cutting depths

Chip breaker code

FP1

Min./max. Vc in steel

115-295 m/min

Min./max. Vc in cast iron

135-395 m/min

Harmonized System Code

82090020

Gross Weight

0.007 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information