ATORN indexable insert KNUX 160405-R01 HC7615
Art.-no. 1970939222
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4066107024727 |
Manufacturer Part Number | 12350353 |
Shape of indexable insert ISO | K |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | U |
Indexable insert type ISO | X |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 05 |
Machining conditions for indexable insert | Good |
Carbide type area ISO | P |
Carbide type ISO | P15 |
Carbide type | HC7615 |
ISO-Code Rotating | KNUX 160405 |
min./max. ap | 1-6 mm |
f min./max. | 0.2-0.35 mm/r |
f min. | 0.2 mm/r |
max. f | 0.35 mm/r |
max. ap | 6 mm |
min. ap | 1 mm |
Chip breaker code | R01 |
Min./max. Vc in steel | 110-300 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.010 kg |