ATORN indexable insert SCMT 09T308-FM2 APM20T-1
ATORN-WSP-SCMT-09T308-FM2-APM20T-1
Art.-no. 1970939165
Register and access more than 75 000 products
Datasheets(X)
Brand | ATORN |
EAN | 4066107025311 |
Manufacturer Part Number | 12350412 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 09 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 08 |
Machining conditions for indexable insert | Good |
Carbide type area ISO | M |
Carbide type ISO | M20 |
Carbide type | APM20T-1 |
ISO-Code Rotating | SCMT 09T308 |
min./max. ap | 0.2-2 mm |
f min./max. | 0.08-0.3 mm/r |
f min. | 0.08 mm/r |
max. f | 0.3 mm/r |
max. ap | 2 mm |
min. ap | 0.2 mm |
Chip breaker code | FM2 |
Min./max. Vc in stainless steel | 90-240 m/min |
Min./max. Vc in special alloys | 20-160 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.004 kg |