ATORN indexable insert SNMG 120408 roughing RM HC7520
ATORN-HM-WSP-SNMG120408-RM-HC7520
Art.-no. 1970938899
Register and access more than 75 000 products
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4066107006198 |
Manufacturer Part Number | 10875216 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | M |
Carbide type ISO | M20 |
Carbide type | HC7520 |
ISO-Code Rotating | SNMG 120408 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.8-3 mm |
Materials group | M (primary application), S (secondary application) |
f min./max. | 0.15-0.25 mm/r |
f min. | 0.15 mm/r |
max. f | 0.25 mm/r |
max. ap | 3 mm |
min. ap | 0.8 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RM |
Min./max. Vc in stainless steel | 110-260 m/min |
Min./max. Vc in special alloys | 30-60 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.009 kg |