ATORN indexable insert TCMT 16T308-MP1 ACP25T-1
ATORN-WENDESCHNEIDPLATTE-TCMT-16T308-MP1
Art.-no. 1970939078
Register and access more than 75 000 products
Advantage
- perfect combination of toughness and wear resistance, for high degree of process stability and broad range of applications
- positive soft-cutting chip geometry with a wide infeed range and stable cutting edges
Datasheets(X)
Brand | ATORN |
EAN | 4066107045487 |
Manufacturer Part Number | 12350932 |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | P |
Carbide type ISO | P25 |
Carbide type | ACP25T-1 |
ISO-Code Rotating | TCMT 16T308 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.5-3 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.1-0.45 mm/r |
f min. | 0.1 mm/r |
max. f | 0.45 mm/r |
max. ap | 3 mm |
min. ap | 0.5 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MP1 |
Min./max. Vc in steel | 115-270 m/min |
Min./max. Vc in cast iron | 135-370 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.005 kg |