ATORN indexable insert TNMG 160412-MPL HC7625
ATORN WSP TNMG 160412-MPL HC7625
Art.-no. 1970931848
Register and access more than 75 000 products
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Very soft-cutting chip breaker, ideal for long-chipping steels with a wide infeed range
Datasheets(X)
Brand | ATORN |
EAN | 4050293663846 |
Manufacturer Part Number | 12350261 |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 12 |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | P |
Carbide type ISO | P25 |
Carbide type | HC7625 |
ISO-Code Rotating | TNMG 160412 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.80-3.00 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.15-0.50 mm/r |
f min. | 0.15 mm/r |
max. f | 0.50 mm/r |
max. ap | 3.00 mm |
min. ap | 0.80 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MPL |
Min./max. Vc in steel | 115-295 m/min |
Min./max. Vc in cast iron | 135-395 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.006 kg |