ATORN indexable insert TNMG 160412-RP4 HC7615
ATORN WSP TNMG 160412-RP4 HC7615
Art.-no. 1970931852
Register and access more than 75 000 products
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4050293663983 |
Manufacturer Part Number | 12350275 |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 12 |
Machining conditions for indexable insert | Good |
Carbide type area ISO | P |
Carbide type ISO | P15 |
Carbide type | HC7615 |
ISO-Code Rotating | TNMG 160412 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.8-6 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.1-0.6 mm/r |
f min. | 0.1 mm/r |
max. f | 0.6 mm/r |
max. ap | 6 mm |
min. ap | 0.8 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RP4 |
Min./max. Vc in steel | 115-295 m/min |
Min./max. Vc in cast iron | 135-395 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.006 kg |