Welcome to Würth Finland For trade customers only

ATORN indexable insert VBMT 110304-FP1 ACP15T-1

ATORN-WENDESCHNEIDPLATTE-VBMT-110304-FP1

Art.-no. 1970939193

-
ATORN indexable insert VBMT 110304-FP1 ACP15T-1

Art.-no. 1970939193

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Advantage

  • very high level of hardness and wear resistance, for high service life requirements in favourable cutting conditions
  • very positive chip breaker, ensures ideal chip breaking with small cutting depths
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4066107045883

Manufacturer Part Number

12350972

Shape of indexable insert ISO

V

Clearance angle of indexable insert ISO

B

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

11

Thickness of indexable insert ISO

03

Corner radius of indexable insert ISO

04

Coating

CVD

Machining conditions for indexable insert

Good

Carbide type area ISO

P

Carbide type ISO

P15

Carbide type

ACP15T-1

ISO-Code Rotating

VBMT 110304

Material to be processed

Steel, Cast iron

min./max. ap

0.06-1.8 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.03-0.26 mm/r

f min.

0.03 mm/r

max. f

0.26 mm/r

max. ap

1.8 mm

min. ap

0.06 mm

Supply type

Smoothing - Positive chip breaker for low cutting depths

Chip breaker code

FP1

Min./max. Vc in steel

115-295 m/min

Min./max. Vc in cast iron

135-395 m/min

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information