ATORN indexable insert VBMT 110308-VS HC7210
ATORN HM-WSP VBMT 110308-VS HC7210
Art.-no. 1970930279
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with low cutting depths in favourable cutting conditions
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- very positive chip breaker, ensures ideal chip breaking with small cutting depths
Datasheets(X)
Brand | ATORN |
EAN | 4050293379884 |
Manufacturer Part Number | 10870691 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | B |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 11 |
Thickness of indexable insert ISO | 03 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | S |
Carbide type ISO | S10 |
Carbide type | HC7210 |
ISO-Code Rotating | VBMT 110308 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.5-1.6 mm |
Materials group | S (primary application), M (secondary application) |
f min./max. | 0.12-0.3 mm/r |
f min. | 0.12 mm/r |
max. f | 0.3 mm/r |
max. ap | 1.6 mm |
min. ap | 0.5 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code | FS |
Min./max. Vc in stainless steel | 120-230 m/min |
Min./max. Vc in special alloys | 30-60 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.003 kg |