ATORN indexable insert VCMT 160402-FP1 HC7625
ATORN WSP VCMT 160402-FP1 HC7625
Art.-no. 1970931766
Register and access more than 75 000 products
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- very positive chip breaker, ensures ideal chip breaking with small cutting depths
Datasheets(X)
Brand | ATORN |
EAN | 4050293663013 |
Manufacturer Part Number | 12350178 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 02 |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | P |
Carbide type ISO | P25 |
Carbide type | HC7625 |
ISO-Code Rotating | VCMT 160402 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.1-1.8 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.03-0.27 mm/r |
f min. | 0.03 mm/r |
max. f | 0.27 mm/r |
max. ap | 1.8 mm |
min. ap | 0.1 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code | FP1 |
Min./max. Vc in steel | 115-295 m/min |
Min./max. Vc in cast iron | 135-395 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.008 kg |