ATORN indexable insert VNMG 160408-FP1 HC7605
ATORN WSP VNMG 160408-FP1 HC7605
Art.-no. 1970931786
Register and access more than 75 000 products
Advantage
- Extreme hardness and wear resistance, for very high service life requirements in very favourable cutting conditions
- very positive chip breaker, ensures ideal chip breaking with small cutting depths
Datasheets(X)
Brand | ATORN |
EAN | 4050293663211 |
Manufacturer Part Number | 12350198 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Machining conditions for indexable insert | Good |
Carbide type area ISO | P |
Carbide type ISO | P05 |
Carbide type | HC7605 |
ISO-Code Rotating | VNMG 160408 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.1-1.5 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.1-0.4 mm/r |
f min. | 0.1 mm/r |
max. f | 0.4 mm/r |
max. ap | 1.5 mm |
min. ap | 0.1 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code | FP1 |
Min./max. Vc in steel | 115-295 m/min |
Min./max. Vc in cast iron | 135-395 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.009 kg |