ATORN indexable insert WNMG 080408-RP4 HC7605
ATORN WSP WNMG 080408-RP4 HC7605
Art.-no. 1970931902
Register and access more than 75 000 products
Advantage
- Extreme hardness and wear resistance, for very high service life requirements in very favourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4050293664492 |
Manufacturer Part Number | 12350326 |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Machining conditions for indexable insert | Good |
Carbide type area ISO | P |
Carbide type ISO | P05 |
Carbide type | HC7605 |
ISO-Code Rotating | WNMG 080408 |
Material to be processed | Steel, Cast iron |
min./max. ap | 0.8-5 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.2-0.55 mm/r |
f min. | 0.2 mm/r |
max. f | 0.55 mm/r |
max. ap | 5 mm |
min. ap | 0.8 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RP4 |
Min./max. Vc in steel | 115-295 m/min |
Min./max. Vc in cast iron | 135-395 m/min |
Harmonized System Code | 82090020 |
Gross Weight | 0.009 kg |