ATORN indexable insert chamfer cutter, 30 degrees, diameter 32.0 x 100 mm
CMFR-CTR-W30-16107532
Art.-no. 1970912828
Register and access more than 75 000 products
Application
Universal use for chamfering and deburring.
Execution
- with straight shank in accordance with DIN 1835 B
- Shaft tolerance h6
- Clamping screw tightening torque (indexable insert) M2.5 = 1.2 Nm, M4 = 5.2 Nm
Datasheets(X)
Brand | ATORN |
EAN | 4050293112153 |
Manufacturer Part Number | 11113532 |
Chamfer angle | 30 Degree |
Max. cutting edge diameter (D) | 32 mm |
Min. cutting edge diameter (d1) | 6 mm |
Clearance length (L3) | 38 mm |
Length (L1) | 100 mm |
Shank diameter (d) | 25 mm |
Number of cutting edges | 2 PCS |
Suitable indexable insert no. | 2 |
Suitable for indexable inserts | TC.. 16T3.. |
Harmonized System Code | 82077010 |
Gross Weight | 0.362 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!