Welcome to Würth Finland For trade customers only

ATORN indexable insert, negative, CNMG 120408-WP HC7520

ATORN HM-WSP CNMG 120408-WP HC7520

Art.-no. 1970930024

-
ATORN indexable insert, negative, CNMG 120408-WP HC7520

Art.-no. 1970930024

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with low cutting depths and high feed rates in moderate cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Perfect combination of wear resistance and durability; for high process stability and a broad range of uses
  • Positive wiper geometry, ideal for shallow plunging depths and high requirements for surface quality (same surface quality with twice the feed rate)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293080674

Manufacturer Part Number

10870414

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

CVD

Carbide type area ISO

M

Machining conditions for indexable insert

Medium

Carbide type ISO

M20

Carbide type

HC7520

ISO-Code Rotating

CNMG 120408

Material to be processed

Stainless steel, Special alloy

min./max. ap

0.8-3 mm

Materials group

M (primary application), S (secondary application)

f min./max.

0.2-0.55 mm/r

f min.

0.2 mm/r

max. f

0.55 mm/r

max. ap

3 mm

min. ap

0.8 mm

Supply type

Smoothing - Wipergeometry for high surface quality with high feed values

Chip breaker code

WP

Min./max. Vc in stainless steel

120-260 m/min

Min./max. Vc in special alloys

30-60 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.005 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information