ATORN indexable insert, negative, CNMG 120408-WP HC7620
ATORN HM-WSP CNMG 120408-WP HC7620
Art.-no. 1970930141
Register and access more than 75 000 products
Application
For longitudinal turning and facing with low cutting depths and high feed rates in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and durability, for high process stability and broad range of applications
- Positive wiper geometry, ideal for shallow feed depths and high surface quality requirements (with double feed, even surface quality)
Datasheets(X)
Brand | ATORN |
EAN | 4050293351132 |
Manufacturer Part Number | 10870532 |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | P |
Machining conditions for indexable insert | Medium |
Carbide type ISO | P20 |
Carbide type | HC7620 |
ISO-Code Rotating | CNMG 120408 |
Material to be processed | Steel, Cast metal |
min./max. ap | 0.7-4 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.15-0.5 mm/r |
f min. | 0.15 mm/r |
max. f | 0.5 mm/r |
max. ap | 4 mm |
min. ap | 0.7 mm |
Supply type | Smoothing - Wipergeometry for high surface quality with high feed values |
Chip breaker code | WP |
Min./max. Vc in steel | 80-350 m/min |
Min./max. Vc in cast iron | 60-290 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |