ATORN indexable insert, negative, DCMT 11T308-MS HC7210
ATORN HM-WSP DCMT 11T308-MS HC7210
Art.-no. 1970930277
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range in favourable cutting conditions
Execution
- sintered cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293379860 |
Manufacturer Part Number | 10870689 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 11 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Machining conditions for indexable insert | Good |
Carbide type area ISO | S |
Carbide type ISO | S10 |
Carbide type | HC7210 |
ISO-Code Rotating | DNMG 11T308 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.6-4 mm |
Materials group | M (primary application), S (secondary application) |
f min./max. | 0.16-0.3 mm/r |
f min. | 0.16 mm/r |
max. f | 0.3 mm/r |
max. ap | 4 mm |
min. ap | 0.6 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MS |
Min./max. Vc in stainless steel | 120-190 m/min |
Min./max. Vc in special alloys | 30-60 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.004 kg |