Welcome to Würth Finland For trade customers only

ATORN indexable insert, negative, DNMG 110404-MM HC7530

ATORN HM-WSP DNMG 110404-MM HC7530

Art.-no. 1970930045

-
ATORN indexable insert, negative, DNMG 110404-MM HC7530

Art.-no. 1970930045

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range in unfavourable cutting conditions

Execution

  • sintered cemented carbide indexable insert

Advantage

  • Very tough type with low risk of breakage in unfavourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293080872

Manufacturer Part Number

10870434

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

11

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

04

Coating

CVD

Carbide type area ISO

M

Machining conditions for indexable insert

Unfavourable

Carbide type ISO

M30

Carbide type

HC7530

ISO-Code Rotating

DNMG 110404

Material to be processed

Stainless steel, Special alloy

min./max. ap

0.5-2 mm

Materials group

M (primary application), S (secondary application)

f min./max.

0.05-0.18 mm/r

f min.

0.05 mm/r

max. f

0.18 mm/r

max. ap

2 mm

min. ap

0.5 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MM

Min./max. Vc in stainless steel

90-200 m/min

Min./max. Vc in special alloys

20-50 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.007 kg

Alternative products:
1 x
ORION indexable insert, negative, DNMG 110404-MU OHC7530

DNMG indexable insert, medium machining MU OHC7530

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information