ATORN indexable insert, negative, DNMG 110408-MS HC7210
ATORN HM-WSP DNMG 110408-MS HC7210
Art.-no. 1970930276
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293379853 |
Manufacturer Part Number | 10870688 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 11 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | S |
Carbide type ISO | S20 |
Carbide type | HC7220 |
ISO-Code Rotating | DNMG 110408 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.5-3.5 mm |
Materials group | S (primary application), M (secondary application) |
f min./max. | 0.14-0.30 mm/r |
f min. | 0.14 mm/r |
max. f | 0.30 mm/r |
max. ap | 3.5 mm |
min. ap | 0.5 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MS |
Min./max. Vc in stainless steel | 120-210 m/min |
Min./max. Vc in special alloys | 30-60 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.008 kg |