ATORN indexable insert, negative, DNMG 150608-RM HC7530
ATORN HM-WSP DNMG 150608-RM HC7530
Art.-no. 1970930056
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range and stable cutting geometry in unfavourable cutting conditions
Execution
- sintered cemented carbide indexable insert
Advantage
- Very tough type with low risk of breakage in unfavourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4050293080988 |
Manufacturer Part Number | 10870445 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 15 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Machining conditions for indexable insert | Unfavourable |
Carbide type area ISO | M |
Carbide type ISO | M30 |
Carbide type | HC7530 |
ISO-Code Rotating | DNMG 150608 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.2-4 mm |
Materials group | M (primary application), S (secondary application) |
f min./max. | 0.22-0.4 mm/r |
f min. | 0.22 mm/r |
max. f | 0.4 mm/r |
max. ap | 4 mm |
min. ap | 0.2 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RM |
Min./max. Vc in stainless steel | 90-200 m/min |
Min./max. Vc in special alloys | 20-50 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.017 kg |