Welcome to Würth Finland For trade customers only

ATORN indexable insert, negative, DNMG 150612-RP HC7620

ATORN HM-WSP DNMG 150612-RP HC7620

Art.-no. 1970930191

-
ATORN indexable insert, negative, DNMG 150612-RP HC7620

Art.-no. 1970930191

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range and stable cutting geometry in moderate cutting conditions

Execution

  • sintered cemented carbide indexable insert

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293351620

Manufacturer Part Number

10870589

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

15

Thickness of indexable insert ISO

06

Corner radius of indexable insert ISO

12

Coating

CVD

Machining conditions for indexable insert

Medium

Carbide type area ISO

P

Carbide type ISO

P20

Carbide type

HC7620

ISO-Code Rotating

DNMG 150612

Material to be processed

Steel, Cast metal

min./max. ap

1-6 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.2-0.4 mm/r

f min.

0.2 mm/r

max. f

0.4 mm/r

max. ap

6 mm

min. ap

1 mm

Supply type

Roughing - Stable edge at raised feed values

Chip breaker code

RP

Min./max. Vc in steel

80-350 m/min

Min./max. Vc in cast iron

50-290 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.015 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information