ATORN indexable insert, negative, DNMM 150612-RP HC7620
EWSPN-DNMM-150612RP-HC7620-(17864222)
Art.-no. 1970918543
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range and stable cutting geometry in moderate cutting conditions
Execution
- sintered cemented carbide indexable insert
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4050293351644 |
Manufacturer Part Number | 10870591 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | M |
Size of indexable insert ISO | 15 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 12 |
Coating | CVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | P |
Carbide type ISO | P20 |
Carbide type | HC7620 |
ISO-Code Rotating | DNMM 150612 |
Material to be processed | Steel, Cast metal |
min./max. ap | 0.35-5 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.35-0.50 mm/r |
f min. | 0.35 mm/r |
max. f | 0.50 mm/r |
max. ap | 5 mm |
min. ap | 0.35 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RP |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.014 kg |