Welcome to Würth Finland For trade customers only

ATORN indexable insert, negative, SNMG 120408-MP HC7610

ATORN HM-WSP SNMG 120408-MP HC7610

Art.-no. 1970930203

-
ATORN indexable insert, negative, SNMG 120408-MP HC7610

Art.-no. 1970930203

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in favourable cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293351989

Manufacturer Part Number

10870603

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

CVD

Carbide type area ISO

P

Machining conditions for indexable insert

Good

Carbide type ISO

P10

Carbide type

HC7610

ISO-Code Rotating

SNMG 120408

Material to be processed

Steel, Cast metal

min./max. ap

0.6-5 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.18-0.4 mm/r

f min.

0.18 mm/r

max. f

0.4 mm/r

max. ap

5 mm

min. ap

0.6 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP

Min./max. Vc in steel

140-340 m/min

Min./max. Vc in cast iron

180-290 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information