Welcome to Würth Finland For trade customers only

ATORN indexable insert, negative, SNMG 120408-RP HC7630

EWSPN-SNMG-120408RP-HC7630-(17867022)

Art.-no. 1970918584

-
ATORN indexable insert, negative, SNMG 120408-RP HC7630

Art.-no. 1970918584

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range and stable cutting geometry in unfavourable cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Very tough type with low risk of breakage in unfavourable cutting conditions
  • Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293352047

Manufacturer Part Number

10870607

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

CVD

Machining conditions for indexable insert

Unfavourable

Carbide type area ISO

P

Carbide type ISO

P30

Carbide type

HC7630

ISO-Code Rotating

SNMG 120408

Material to be processed

Steel

min./max. ap

1-6 mm

Materials group

P (primary application)

f min./max.

0.2-0.5 mm/r

f min.

0.2 mm/r

max. f

0.5 mm/r

max. ap

6 mm

min. ap

1 mm

Supply type

Roughing - Stable edge at raised feed values

Chip breaker code

RP

Min./max. Vc in steel

60-220 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information