ATORN indexable insert, negative, SNMG 120412-MM HC7530
ATORN HM-WSP SNMG 120412-MM HC7530
Art.-no. 1970930062
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in unfavourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very tough type with low risk of breakage in unfavourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293081008 |
Manufacturer Part Number | 10870450 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 12 |
Coating | CVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | M |
Carbide type ISO | M30 |
Carbide type | HC7530 |
ISO-Code Rotating | SNMG 120412 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.8-3 mm |
Materials group | M (primary application), S (secondary application) |
f min./max. | 0.18-0.3 mm/r |
f min. | 0.18 mm/r |
max. f | 0.3 mm/r |
max. ap | 3 mm |
min. ap | 0.8 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MM |
Min./max. Vc in stainless steel | 110-260 m/min |
Min./max. Vc in special alloys | 20-50 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.005 kg |