Welcome to Würth Finland For trade customers only

ATORN indexable insert, negative, VNMG 160404-FP HC7620

ATORN HM-WSP VNMG 160404-FP HC7620

Art.-no. 1970930251

-
ATORN indexable insert, negative, VNMG 160404-FP HC7620

Art.-no. 1970930251

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with low cutting depths in moderate cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Perfect combination of wear resistance and durability, for high process stability and broad range of applications
  • Very positive chip breaker ensures ideal chip breaking at low cutting depths
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293351927

Manufacturer Part Number

10870661

Shape of indexable insert ISO

V

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

16

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

04

Coating

CVD

Machining conditions for indexable insert

Medium

Carbide type area ISO

P

Carbide type ISO

P20

Carbide type

HC7620

ISO-Code Rotating

VNMG 160404

Material to be processed

Steel, Cast metal

min./max. ap

0.1-1.5 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.04-0.22 mm/r

f min.

0.04 mm/r

max. f

0.22 mm/r

max. ap

1.5 mm

min. ap

0.1 mm

Supply type

Smoothing - Positive chip breaker for low cutting depths

Chip breaker code

FP

Min./max. Vc in steel

120-350 m/min

Min./max. Vc in cast iron

150-290 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.005 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information